Shift Knob Soft Touch, 5/16-18 Thread Size, 2"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1626816| Mfr #: 3GEG4

$3.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch ShiftMaterial: SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626816 Mfr #: 3GEG4
Style: Soft Touch ShiftMaterial: Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: Black Polypro TPE Overmold Zinc Yellow InsertDiameter: 1.375"
Item: Soft Touch Shift KnobFinish: Zinc Yellow
Length: 2.00"Standards: -
Thread Size: 5/16-18Tap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Soft Touch Shift Knob, Length 2 In, 5/16-18, Dia 1 3/8 In, Tap Type Blind In, Knob Type Black Polypro TPE Overmold Zinc Yellow Insert, Soft Touch Shift Style, Steel, Zinc Yellow

Reviews