DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Soft Touch Star with Screw, 3/8-16 Thread Size, 1.50"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2316361| Mfr #: 3GEW9

$6.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 1.00
Screw Length: 1.50"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316361 Mfr #: 3GEW9
Base Dia. (In.): 1.00Screw Length: 1.50"
Material: steelDiameter: 2.375"
Thread Size: 3/8-16Finish: Zinc Clear Plated
Style: Soft Touch Star w/ScrewLength: 1.25"
Knob Type: Black Polypro,TPE Overmold,Steel Zinc InsertItem: Soft Touch Star Knob
Country of Origin (subject to change): Multiple

Description

Soft Touch Star Knob, Screw Length 1 1/2 In, Length 1 1/4 In, Thread Size 3/8-16 In, Dia 2 3/8 In, Base Dia 1 In, Knob Type Black Polypro,TPE Overmold,Steel Zinc Insert, Soft Touch Star w/Screw Style, Steel, Zinc Clear Plated

Reviews