SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soft Touch Star Knob, 5/16-18 Thread Size, 1-1/2" Dia., Blind Tap

INNOVATIVE COMPONENTS| Zoro #: G1815082| Mfr #: 3GEW1

$2.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelBase Dia. (In.): 0.75Tap Type (In.): Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815082 Mfr #: 3GEW1
Material: SteelBase Dia. (In.): 0.75
Tap Type (In.): BlindThread Size: 5/16-18
Finish: Zinc Yellow PlatedIncludes: -
Standards: -Length: 1.00"
Fits Hand Wheel Dia. (In.): -Diameter: 1.50"
Knob Type: Black Polypro,TPE Overmold,Zinc Yellow InsertItem: Soft Touch Star Knob
Style: Soft Touch StarCountry of Origin (subject to change): Multiple

Description

Soft Touch Star Knob, Length 1 In, Thread Size 5/16-18 In, Dia 1 1/2 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro,TPE Overmold,Zinc Yellow Insert, Soft Touch Star Style, Steel, Zinc Yellow Plated

Reviews