Soft Touch Star with Screw, 1/4-20 Thread Size, 1.25"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1195984| Mfr #: 3GEW3

$3.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch Star w/ScrewMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1195984 Mfr #: 3GEW3
Style: Soft Touch Star w/ScrewMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro,TPE Overmold,Steel Zinc Insert
Diameter: 1.875"Item: Soft Touch Star Knob
Finish: Zinc Clear PlatedLength: 1.125"
Screw Length: 1.25"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Soft Touch Star Knob, Screw Length 1 1/4 In, Length 1 1/8 In, Thread Size 1/4-20 In, Dia 1 7/8 In, Base Dia 3/4 In, Knob Type Black Polypro,TPE Overmold,Steel Zinc Insert, Soft Touch Star w/Screw Style, Steel, Zinc Clear Plated

Reviews