KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soft Touch Star with Screw, 5/16-18 Thread Size, 1.75"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0267933| Mfr #: 3GEW5

$3.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Soft Touch Star Knob
Material: steel
Screw Length: 1.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267933 Mfr #: 3GEW5
Item: Soft Touch Star KnobMaterial: steel
Screw Length: 1.75"Diameter: 1.875"
Knob Type: Black Polypro,TPE Overmold,Steel Zinc InsertStyle: Soft Touch Star w/Screw
Thread Size: 5/16-18Length: 1.125"
Finish: Zinc Clear PlatedBase Dia. (In.): 0.75
Country of Origin (subject to change): Multiple

Description

Soft Touch Star Knob, Screw Length 1 3/4 In, Length 1 1/8 In, Thread Size 5/16-18 In, Dia 1 7/8 In, Base Dia 3/4 In, Knob Type Black Polypro,TPE Overmold,Steel Zinc Insert, Soft Touch Star w/Screw Style, Steel, Zinc Clear Plated

Reviews