Soft Touch Star Knob, 5/16-18 Thread Size, 1.875" Dia., Blind Tap

INNOVATIVE COMPONENTS| Zoro #: G1705347| Mfr #: 3GEW6

$2.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 0.75
Material: steel
Diameter: 1.875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705347 Mfr #: 3GEW6
Base Dia. (In.): 0.75Material: steel
Diameter: 1.875"Thread Size: 5/16-18
Finish: Zinc Yellow PlatedStyle: Soft Touch Star
Length: 1.125"Knob Type: Black Polypro,TPE Overmold,Zinc Yellow Insert
Item: Soft Touch Star KnobTap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Soft Touch Star Knob, Length 1 1/8 In, Thread Size 5/16-18 In, Dia 1 7/8 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro,TPE Overmold,Zinc Yellow Insert, Soft Touch Star Style, Steel, Zinc Yellow Plated

Reviews