Soft Touch Star Knob, 1/2-13 Thread Size, 2-3/8" Dia., Blind Tap

INNOVATIVE COMPONENTS| Zoro #: G0718514| Mfr #: 3GEX3

$9.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/2-13
Tap Type (In.): Blind
Length: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718514 Mfr #: 3GEX3
Thread Size: 1/2-13Tap Type (In.): Blind
Length: 1.25"Diameter: 2.375"
Style: Soft Touch StarItem: Soft Touch Star Knob
Finish: Zinc Clear PlatedKnob Type: Black Polypro,TPE Overmold,Steel Zinc Insert
Base Dia. (In.): 1.00Material: steel
Country of Origin (subject to change): Multiple

Description

Soft Touch Star Knob, Length 1 1/4 In, Thread Size 1/2-13 In, Dia 2 3/8 In, Tap Type Blind In, Base Dia 1 In, Knob Type Black Polypro,TPE Overmold,Steel Zinc Insert, Soft Touch Star Style, Steel, Zinc Clear Plated

Reviews