Soft Touch Star Knob, 3/8-16 Thread Size, 2-3/8" Dia., Blind Tap

INNOVATIVE COMPONENTS| Zoro #: G1630237| Mfr #: 3GEX1

$3.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch StarMaterial: SteelBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630237 Mfr #: 3GEX1
Style: Soft Touch StarMaterial: Steel
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro,TPE Overmold,Steel Zinc Insert
Diameter: 2.375"Item: Soft Touch Star Knob
Finish: Zinc Clear PlatedLength: 1.25"
Thread Size: 3/8-16Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Soft Touch Star Knob, Length 1 1/4 In, Thread Size 3/8-16 In, Dia 2 3/8 In, Tap Type Blind In, Base Dia 1 In, Knob Type Black Polypro,TPE Overmold,Steel Zinc Insert, Soft Touch Star Style, Steel, Zinc Clear Plated

Reviews