Ball Knob Soft Touch, 10-24 Thread Size, 0.875"L, Brass

INNOVATIVE COMPONENTS| Zoro #: G1267341| Mfr #: 3FKN2

$2.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch BallMaterial: BrassBase Dia. (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1267341 Mfr #: 3FKN2
Style: Soft Touch BallMaterial: Brass
Base Dia. (In.): 0.625Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold,Brass Insert
Diameter: 1.00"Item: Soft Touch Ball Knob
Finish: -Length: 0.875"
Thread Size: 10-24Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Soft Touch Ball Knob, Length 7/8 In, Thread Size 10-24 Thread Size, Dia 1 In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Polypro, TPE Overmold,Brass Insert, Soft Touch Ball Style, Brass

Reviews