SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball Knob Soft Touch, 1/4-20 Thread Size, 0.875"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2347992| Mfr #: 3FKN4

$2.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch BallMaterial: SteelBase Dia. (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347992 Mfr #: 3FKN4
Style: Soft Touch BallMaterial: Steel
Base Dia. (In.): 0.625Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold, Steel Zinc Locknut
Diameter: 1.00"Item: Soft Touch Ball Knob
Finish: zinc platedLength: 0.875"
Thread Size: 1/4-20Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Soft Touch Ball Knob, Length 7/8 In, Thread Size 1/4-20 Thread Size, Dia 1 In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Polypro, TPE Overmold, Steel Zinc Locknut, Soft Touch Ball Style, Steel, Zinc Plated

Reviews