20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Soft Touch Ball Knob, 7/8 In, 8-32, 1 In

INNOVATIVE COMPONENTS| Zoro #: G0990552| Mfr #: 3GDD6

$1.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990552 Mfr #: 3GDD6
Tap Type (In.): BlindKnob Type: Black Polypro, TPE Overmold, Steel Zinc Insert
Item: Soft Touch Ball KnobLength: 0.875"
Base Dia. (In.): 0.625Style: Soft Touch Ball
Material: SteelFinish: Zinc Yellow
Standards: -Includes: -
Fits Hand Wheel Dia. (In.): -Diameter: 1.00"
Thread Size: 8-32Country of Origin (subject to change): Multiple

Product Description

Soft Touch Ball Knob, Length 7/8 In, Thread Size 8-32 Thread Size, Dia 1 In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Polypro, TPE Overmold, Steel Zinc Insert, Soft Touch Ball Style, Steel, Zinc Yellow

Product Reviews

Save 15%. Sign up for Z-mail.