SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soft Touch Star with Screw, 5/16-18 Thread Size, 1.00"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0277365| Mfr #: 3GEW4

$2.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelBase Dia. (In.): 0.75Tap Type (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277365 Mfr #: 3GEW4
Material: SteelBase Dia. (In.): 0.75
Tap Type (In.): -Thread Size: 5/16-18
Finish: Zinc Clear PlatedScrew Length: 1.00"
Includes: -Standards: -
Length: 1.125"Fits Hand Wheel Dia. (In.): -
Diameter: 1.875"Knob Type: Black Polypro,TPE Overmold,Steel Zinc Insert
Item: Soft Touch Star KnobStyle: Soft Touch Star w/Screw
Country of Origin (subject to change): Multiple

Description

Soft Touch Star Knob, Screw Length 1 In, Length 1 1/8 In, Thread Size 5/16-18 In, Dia 1 7/8 In, Base Dia 3/4 In, Knob Type Black Polypro,TPE Overmold,Steel Zinc Insert, Soft Touch Star w/Screw Style, Steel, Zinc Clear Plated

Reviews