Soft Touch Star with Screw, 1/4-20 Thread Size, 0.75"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1857877| Mfr #: 3GEV6

$2.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch Star w/ScrewMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857877 Mfr #: 3GEV6
Style: Soft Touch Star w/ScrewMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro,TPE Overmold,Steel Zinc Insert
Diameter: 1.50"Item: Soft Touch Star Knob
Finish: Zinc Clear PlatedLength: 1.00"
Screw Length: 0.75"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Soft Touch Star Knob, Screw Length 3/4 In, Length 1 In, Thread Size 1/4-20 In, Dia 1 1/2 In, Base Dia 3/4 In, Knob Type Black Polypro,TPE Overmold,Steel Zinc Insert, Soft Touch Star w/Screw Style, Steel, Zinc Clear Plated

Reviews