Soft Touch Universal Ball Knob, 1/4", 5/16", M6, M8 Thread Size, 1-1/2" Dia., Blind Tap

INNOVATIVE COMPONENTS| Zoro #: G1377652| Mfr #: 3GDE9

$6.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch Universal BallMaterial: -Base Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377652 Mfr #: 3GDE9
Style: Soft Touch Universal BallMaterial: -
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold,Universal Molded Hole, No Insert
Diameter: 1.50"Item: Soft Touch Universal Ball Knob
Finish: -Length: 1.375"
Thread Size: 1/4", 5/16", M6, M8Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Soft Touch Universal Ball Knob, Length 1 3/8 In, Thread Size 1/4,5/16,M6,M8 Thread Size, Dia 1 1/2 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro, TPE Overmold,Universal Molded Hole, No Insert, Soft Touch Universal Ball Style

Reviews