PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Star Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1046254| Mfr #: 3GET1

$1.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Star w/ScrewMaterial: SteelBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046254 Mfr #: 3GET1
Style: Star w/ScrewMaterial: Steel
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 2.25"Item: Star Knob
Finish: zinc platedLength: 0.625"
Screw Length: 1.75"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Star Knob, Screw Length 1 3/4 In, Length 5/8 In, Thread Size 1/4-20 In, Dia 2 1/4 In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Star w/Screw Style, Steel, Zinc Plated

Reviews