KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Star Knob, 5/16-18 Thread Size, 1-1/4"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G2193572| Mfr #: 3GEP9

$1.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Tap Type (In.): Blind
Length: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193572 Mfr #: 3GEP9
Thread Size: 5/16-18Tap Type (In.): Blind
Length: 1.25"Diameter: 1.75"
Style: StarItem: Star Knob
Finish: Zinc YellowKnob Type: Black Polypro Plastic,Zinc Yellow Insert
Base Dia. (In.): 0.875Material: steel
Country of Origin (subject to change): Multiple

Description

Star Knob, Length 1 1/4 In, Thread Size 5/16-18 In, Dia 1 3/4 In, Tap Type Blind In, Base Dia 7/8 In, Knob Type Black Polypro Plastic,Zinc Yellow Insert, Star Style, Steel, Zinc Yellow

Reviews