SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Knob, 1/4-20 Thread Size, 1-1/4"L, Thru, Locking Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1904612| Mfr #: 3GEP6

$0.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: StarMaterial: SteelBase Dia. (In.): 0.875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904612 Mfr #: 3GEP6
Style: StarMaterial: Steel
Base Dia. (In.): 0.875Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Locknut
Diameter: 1.75"Item: Star Knob
Finish: zinc platedLength: 1.25"
Thread Size: 1/4-20Standards: -
Tap Type (In.): Thru, LockingCountry of Origin (subject to change): Multiple

Description

Star Knob, Length 1 1/4 In, Thread Size 1/4-20 In, Dia 1 3/4 In, Tap Type Thru,Locking In, Base Dia 7/8 In, Knob Type Black Polypro Plastic,Steel Zinc Locknut, Star Style, Steel, Zinc Plated

Reviews