Star Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G2381924| Mfr #: 3GEN2

$1.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: StarMaterial: SteelBase Dia. (In.): 0.875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381924 Mfr #: 3GEN2
Style: StarMaterial: Steel
Base Dia. (In.): 0.875Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 1.375"Item: Star Knob
Finish: zinc platedLength: 1.125"
Thread Size: 1/4-20Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Star Knob, Length 1 1/8 In, Thread Size 1/4-20 In, Dia 1 3/8 In, Tap Type Blind In, Base Dia 7/8 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Star Style, Steel, Zinc Plated

Reviews