Star Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0468474| Mfr #: 3GET3

$1.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Star Knob
Material: steel
Screw Length: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468474 Mfr #: 3GET3
Item: Star KnobMaterial: steel
Screw Length: 0.50"Diameter: 2.25"
Knob Type: Black Polypro Plastic,Steel Zinc InsertStyle: Star w/Screw
Thread Size: 5/16-18Length: 0.625"
Finish: zinc platedBase Dia. (In.): 1.00
Country of Origin (subject to change): Multiple

Description

Star Knob, Screw Length 1/2 In, Length 5/8 In, Thread Size 5/16-18 In, Dia 2 1/4 In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Star w/Screw Style, Steel, Zinc Plated

Reviews