Star Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G2282244| Mfr #: 3GEU2

$1.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Star Knob
Material: steel
Tap Type (In.): Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282244 Mfr #: 3GEU2
Item: Star KnobMaterial: steel
Tap Type (In.): BlindDiameter: 2.25"
Knob Type: Black Polypro Plastic,Steel Zinc InsertStyle: Star
Thread Size: 1/4-20Length: 1.00"
Finish: zinc platedBase Dia. (In.): 1.00
Country of Origin (subject to change): Multiple

Description

Star Knob, Length 1 In, Thread Size 1/4-20 In, Dia 2 1/4 In, Tap Type Blind In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Star Style, Steel, Zinc Plated

Reviews