KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Star Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1439837| Mfr #: 3GEU4

$1.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Star Knob
Material: steel
Tap Type (In.): Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439837 Mfr #: 3GEU4
Item: Star KnobMaterial: steel
Tap Type (In.): BlindDiameter: 2.25"
Knob Type: Black Polypro Plastic,Zinc Yellow InsertStyle: Star
Thread Size: 5/16-18Length: 1.00"
Finish: Zinc YellowBase Dia. (In.): 1.00
Country of Origin (subject to change): Multiple

Description

Star Knob, Length 1 In, Thread Size 5/16-18 In, Dia 2 1/4 In, Tap Type Blind In, Base Dia 1 In, Knob Type Black Polypro Plastic,Zinc Yellow Insert, Star Style, Steel, Zinc Yellow

Reviews