SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1580065| Mfr #: 3GEV4

$1.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: StarMaterial: SteelBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1580065 Mfr #: 3GEV4
Style: StarMaterial: Steel
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 2.25"Item: Star Knob
Finish: Zinc Clear PlatedLength: 1.00"
Standards: -Thread Size: 3/8-16
Tap Type (In.): ThruCountry of Origin (subject to change): Multiple

Description

Star Knob, Length 1 In, Thread Size 3/8-16 In, Dia 2 1/4 In, Tap Type Thru In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Star Style, Steel, Zinc Clear Plated

Reviews