Star Knob, 5/16-18 Thread Size, 0.625"L, Thru Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G0868253| Mfr #: 3GET6

$1.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 1.00
Material: steel
Diameter: 2.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868253 Mfr #: 3GET6
Base Dia. (In.): 1.00Material: steel
Diameter: 2.25"Thread Size: 5/16-18
Finish: zinc platedStyle: Star
Length: 0.625"Knob Type: Black Polypro Plastic,Steel Zinc Insert
Item: Star KnobTap Type (In.): Thru
Country of Origin (subject to change): Multiple

Description

Star Knob, Length 5/8 In, Thread Size 5/16-18 In, Dia 2 1/4 In, Tap Type Thru In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Star Style, Steel, Zinc Plated

Reviews