SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Knob, 1/4-20 Thread Size, 0.625"L, Thru, Locking Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G1182964| Mfr #: 3GET2

$1.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: StarMaterial: SteelBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182964 Mfr #: 3GET2
Style: StarMaterial: Steel
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Locknut
Diameter: 2.25"Item: Star Knob
Finish: zinc platedLength: 0.625"
Thread Size: 1/4-20Standards: -
Tap Type (In.): Thru, LockingCountry of Origin (subject to change): Multiple

Description

Star Knob, Length 5/8 In, Thread Size 1/4-20 In, Dia 2 1/4 In, Tap Type Thru,Locking In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Locknut, Star Style, Steel, Zinc Plated

Reviews