PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Star Knob, 5/16-18 Thread Size, 1"L, Thru, Locking Tap, Steel

INNOVATIVE COMPONENTS| Zoro #: G2203372| Mfr #: 3GEV5

$1.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: StarMaterial: SteelBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2203372 Mfr #: 3GEV5
Style: StarMaterial: Steel
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Locknut
Diameter: 2.25"Item: Star Knob
Finish: Zinc Clear PlatedLength: 1.00"
Thread Size: 5/16-18Standards: -
Tap Type (In.): Thru, LockingCountry of Origin (subject to change): Multiple

Description

Star Knob, Length 1 In, Thread Size 5/16-18 In, Dia 2 1/4 In, Tap Type Thru,Locking In, Base Dia 1 In, Knob Type Black Polypro Plastic,Steel Zinc Locknut, Star Style, Steel, Zinc Clear Plated

Reviews