Star Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1604531| Mfr #: 3GEP1

$1.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Star w/ScrewMaterial: SteelBase Dia. (In.): 0.875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604531 Mfr #: 3GEP1
Style: Star w/ScrewMaterial: Steel
Base Dia. (In.): 0.875Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 1.75"Item: Star Knob
Finish: zinc platedLength: 1.25"
Screw Length: 0.75"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Star Knob, Screw Length 3/4 In, Length 1 1/4 In, Thread Size 1/4-20 In, Dia 1 3/4 In, Base Dia 7/8 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Star w/Screw Style, Steel, Zinc Plated

Reviews