SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Handle Lock Pin, 1-1/2, 5/16, SS

INNOVATIVE COMPONENTS| Zoro #: G0941132| Mfr #: 5RER2

$30.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainKnob Type: Positive Locking PinGrip Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941132 Mfr #: 5RER2
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 1-1/2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: T Handle
Pin Dia.: 5/16"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 17-4 Stainless Steel, Plain

Reviews