Innovative Components
T Handle Lock Pin, 1, 3/16, SS
Mfr # GL3X1000T----X0
Zoro # G0473462
$15.32
22% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style T-Handle
- Grip Length 1 in
- Pin Dia. 3/16 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Explore More Products
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/2 GL8X1500R----X0
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2.5 In, 1/2 GL8X2500R----X0
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 1 3/4 In GN4X2000T5-D-21
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/8 X 2.0 Grip, SS GL6X2000L----X0
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, Steel GL6X3500T----01
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In PR4X----OVL--70
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 9/16 In, Pin 3/8 In PR6X----DMD--70
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 1/4, SS GL4X2000B----X0
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 3-1/2, 1/2, SS GL8X3500B----X0
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened K0630.201105
- INNOVATIVE COMPONENTS T Handle Lock Pin, 4, 1/2, 2 In Alum GL8X4000T----01
- Innovative Components Detent, Lock, Pop And Plunger Pins