SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Handle Lock Pin, 1, 3/16, Steel

INNOVATIVE COMPONENTS| Zoro #: G2247612| Mfr #: 5REV0

$22.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc platedKnob Type: Positive Locking PinGrip Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247612 Mfr #: 5REV0
Finish: zinc platedKnob Type: Positive Locking Pin
Grip Length: 1"Item: Ball Lock Pin
Material: 4140 steelStyle: T-Handle
Pin Dia.: 3/16"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 4140 Steel, Zinc

Reviews