T Handle Lock Pin, 1, 3/8, SS

INNOVATIVE COMPONENTS| Zoro #: G0600381| Mfr #: 5RER5

$27.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Length: 1"Item: Ball Lock PinKnob Type: Positive Locking Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600381 Mfr #: 5RER5
Grip Length: 1"Item: Ball Lock Pin
Knob Type: Positive Locking PinStyle: T-Handle
Material: 17-4 Stainless SteelFinish: Plain
Pin Dia.: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 17-4 Stainless Steel, Plain

Reviews