SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Handle Lock Pin, 1, 3/8, Steel

INNOVATIVE COMPONENTS| Zoro #: G0309881| Mfr #: 5REV8

$19.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 4140 steelPin Dia.: 3/8"Grip Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0309881 Mfr #: 5REV8
Material: 4140 steelPin Dia.: 3/8"
Grip Length: 1"Finish: zinc plated
Knob Type: Positive Locking PinStyle: T-Handle
Item: Ball Lock PinCountry of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 4140 Steel, Zinc

Reviews