SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Handle Lock Pin, 1/2, 1/4, SS

INNOVATIVE COMPONENTS| Zoro #: G1566677| Mfr #: 5REP7

$24.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 17-4 Stainless SteelKnob Type: Positive Locking PinPin Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566677 Mfr #: 5REP7
Material: 17-4 Stainless SteelKnob Type: Positive Locking Pin
Pin Dia.: 1/4"Item: Ball Lock Pin
Style: T-HandleGrip Length: 1/2"
Finish: PlainCountry of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 17-4 Stainless Steel, Plain

Reviews