T Handle Lock Pin, 1.5, 1/2, 2 In Alum

INNOVATIVE COMPONENTS| Zoro #: G1890454| Mfr #: 3JCY1

$32.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Length: 1-1/2"
Item: Ball Lock Pin
Material: 4140 steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890454 Mfr #: 3JCY1
Grip Length: 1-1/2"Item: Ball Lock Pin
Material: 4140 steelKnob Type: Positive Locking Pin
Style: T HandleFinish: zinc plated
Pin Dia.: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, Grip Length 1.5 In, Pin Dia 1/2 In, Knob Type Positive Lock Pin, 2 In Aluminum T Handle, 4140 Steel, Zinc Plated Clear

Reviews