T Handle Lock Pin, 1.5, 3/8, 2 In Alum

INNOVATIVE COMPONENTS| Zoro #: G2446981| Mfr #: 3JCX7

$25.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Knob Type: Positive Locking Pin
Grip Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446981 Mfr #: 3JCX7
Finish: zinc platedKnob Type: Positive Locking Pin
Grip Length: 1-1/2"Item: Ball Lock Pin
Material: 4140 steelStyle: T-Handle
Pin Dia.: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, Grip Length 1.5 In, Pin Dia 3/8 In, Knob Type Positive Lock Pin, 2 In Aluminum T Handle, 4140 Steel, Zinc Plated Clear

Reviews