SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Handle Lock Pin, 2-1/2, 1/2, SS

INNOVATIVE COMPONENTS| Zoro #: G1140221| Mfr #: 5RET3

$56.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: PlainKnob Type: Positive Locking PinGrip Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140221 Mfr #: 5RET3
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 2-1/2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: T-Handle
Pin Dia.: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 17-4 Stainless Steel, Plain

Reviews