T Handle Lock Pin, 2-1/2, 3/8, SS

INNOVATIVE COMPONENTS| Zoro #: G0970487| Mfr #: 5RER8

$30.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 17-4 Stainless SteelItem: Ball Lock PinKnob Type: Positive Locking Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970487 Mfr #: 5RER8
Material: 17-4 Stainless SteelItem: Ball Lock Pin
Knob Type: Positive Locking PinGrip Length: 2-1/2"
Pin Dia.: 3/8"Finish: Plain
Style: T-HandleCountry of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 17-4 Stainless Steel, Plain

Reviews