SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Handle Lock Pin, 2-1/2, 3/8, Steel

INNOVATIVE COMPONENTS| Zoro #: G0316827| Mfr #: 5REV9

$26.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc platedKnob Type: Positive Locking PinGrip Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316827 Mfr #: 5REV9
Finish: zinc platedKnob Type: Positive Locking Pin
Grip Length: 2-1/2"Item: Ball Lock Pin
Material: 4140 steelStyle: T-Handle
Pin Dia.: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 4140 Steel, Zinc

Reviews