PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

T Handle Lock Pin, 2-1/2, 5/16, SS

INNOVATIVE COMPONENTS| Zoro #: G1607277| Mfr #: 5RER4

$33.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainKnob Type: Positive Locking PinGrip Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607277 Mfr #: 5RER4
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 2-1/2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: T-Handle
Pin Dia.: 5/16"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 17-4 Stainless Steel, Plain

Reviews