KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T Handle Lock Pin, 2, 1/4, 1-13/16 In Alum

INNOVATIVE COMPONENTS| Zoro #: G0388963| Mfr #: 3JCX6

$20.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Lock Pin
Knob Type: Positive Locking Pin
Pin Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388963 Mfr #: 3JCX6
Item: Ball Lock PinKnob Type: Positive Locking Pin
Pin Dia.: 1/4"Finish: zinc plated
Style: T HandleMaterial: 4140 steel
Grip Length: 2"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, Grip Length 2 In, Pin Dia 1/4 In, Knob Type Positive Lock Pin, 1-13/16 In Aluminum T Handle, 4140 Steel, Zinc Plated Clear

Reviews