SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Handle Lock Pin, 2, 3/8, SS

INNOVATIVE COMPONENTS| Zoro #: G1434806| Mfr #: 5RER7

$30.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainKnob Type: Positive Locking PinGrip Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434806 Mfr #: 5RER7
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: T Handle
Pin Dia.: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 17-4 Stainless Steel, Plain

Reviews