HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

T Handle Lock Pin, 2, 5/16, SS

INNOVATIVE COMPONENTS| Zoro #: G1339764| Mfr #: 5RER3

$29.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
Knob Type: Positive Locking Pin
Grip Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339764 Mfr #: 5RER3
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: T-Handle
Pin Dia.: 5/16"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 17-4 Stainless Steel, Plain

Reviews