PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

T Handle Lock Pin, 2, 5/16, Steel

INNOVATIVE COMPONENTS| Zoro #: G0897355| Mfr #: 5REV6

$24.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc platedKnob Type: Positive Locking PinGrip Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897355 Mfr #: 5REV6
Finish: zinc platedKnob Type: Positive Locking Pin
Grip Length: 2"Item: Ball Lock Pin
Material: 4140 steelStyle: T-Handle
Pin Dia.: 5/16"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 4140 Steel, Zinc

Reviews