HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

T Handle Lock Pin, 3, 1/2, 2 In Alum

INNOVATIVE COMPONENTS| Zoro #: G1079486| Mfr #: 3JCY4

$34.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Knob Type: Positive Locking Pin
Grip Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079486 Mfr #: 3JCY4
Finish: zinc platedKnob Type: Positive Locking Pin
Grip Length: 3"Item: Ball Lock Pin
Material: 4140 steelStyle: T Handle
Pin Dia.: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, Grip Length 3 In, Pin Dia 1/2 In, Knob Type Positive Lock Pin, 2 In Aluminum T Handle, 4140 Steel, Zinc Plated Clear

Reviews