SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Handle Lock Pin, 3-1/2, 3/8, Steel

INNOVATIVE COMPONENTS| Zoro #: G1104266| Mfr #: 5REW0

$31.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 4140 steelKnob Type: Positive Locking PinPin Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104266 Mfr #: 5REW0
Material: 4140 steelKnob Type: Positive Locking Pin
Pin Dia.: 3/8"Item: Ball Lock Pin
Style: T-HandleGrip Length: 3-1/2"
Finish: zinc platedCountry of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 4140 Steel, Zinc

Reviews