SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Handle Lock Pin, 3.5, 1/2, 2 In Alum

INNOVATIVE COMPONENTS| Zoro #: G1320225| Mfr #: 3JCY5

$35.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Lock PinFinish: zinc platedMaterial: 4140 steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320225 Mfr #: 3JCY5
Item: Ball Lock PinFinish: zinc plated
Material: 4140 steelPin Dia.: 1/2"
Grip Length: 3-1/2"Style: T Handle
Knob Type: Positive Locking PinCountry of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, Grip Length 3.5 In, Pin Dia 1/2 In, Knob Type Positive Lock Pin, 2 In Aluminum T Handle, 4140 Steel, Zinc Plated Clear

Reviews