KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T Handle Lock Pin, 4, 1/2, 2 In Alum

INNOVATIVE COMPONENTS| Zoro #: G0685876| Mfr #: 3JCY6

$35.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Lock Pin
Knob Type: Positive Locking Pin
Pin Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685876 Mfr #: 3JCY6
Item: Ball Lock PinKnob Type: Positive Locking Pin
Pin Dia.: 1/2"Finish: zinc plated
Style: T HandleMaterial: 4140 steel
Grip Length: 4"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, Grip Length 4 In, Pin Dia 1/2 In, Knob Type Positive Lock Pin, 2 In Aluminum T Handle, 4140 Steel, Zinc Plated Clear

Reviews