SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Handle Lock Pin, 4, 1/2, SS

INNOVATIVE COMPONENTS| Zoro #: G0734203| Mfr #: 5RET6

$56.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Finish: PlainKnob Type: Positive Locking PinItem: Ball Lock Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0734203 Mfr #: 5RET6
Finish: PlainKnob Type: Positive Locking Pin
Item: Ball Lock PinMaterial: 17-4 Stainless Steel
Grip Length: 4"Style: T-Handle
Pin Dia.: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

T Handle Lock Pin, T Handle Style, 17-4 Stainless Steel, Plain

Reviews