PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

T Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1060096| Mfr #: 3GEJ5

$1.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: T Knob w/ScrewMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060096 Mfr #: 3GEJ5
Style: T Knob w/ScrewMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic,Steel Zinc Insert
Diameter: 2.00"Item: T Knob
Finish: zinc platedLength: 1.00"
Screw Length: 1.00"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

T Knob, Screw Length 1 In, Length 1 In, Thread Size 1/4-20 In, Dia 2 In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, T Knob w/Screw Style, Steel, Zinc Plated

Reviews