HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

T Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1932786| Mfr #: 3GEJ6

$1.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 0.75
Screw Length: 1.50"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932786 Mfr #: 3GEJ6
Base Dia. (In.): 0.75Screw Length: 1.50"
Material: steelDiameter: 2.00"
Thread Size: 1/4-20Finish: zinc plated
Style: T Knob w/ScrewLength: 1.00"
Knob Type: Black Polypro Plastic,Steel Zinc InsertItem: T Knob
Country of Origin (subject to change): Multiple

Description

T Knob, Screw Length 1 1/2 In, Length 1 In, Thread Size 1/4-20 In, Dia 2 In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, T Knob w/Screw Style, Steel, Zinc Plated

Reviews