SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

T Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1710484| Mfr #: 3GEK9

$2.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 1.00"Item: T KnobKnob Type: Black Polypro Plastic,Steel Zinc Insert
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1710484 Mfr #: 3GEK9
Length: 1.00"Item: T Knob
Knob Type: Black Polypro Plastic,Steel Zinc InsertScrew Length: 1.50"
Style: T Knob w/ScrewThread Size: 3/8-16
Diameter: 2.00"Material: Steel
Finish: zinc platedBase Dia. (In.): 0.75
Country of Origin (subject to change): Multiple

Description

T Knob, Screw Length 1 1/2 In, Length 1 In, Thread Size 3/8-16 In, Dia 2 In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, T Knob w/Screw Style, Steel, Zinc Plated

Reviews